Buy more than* S$200* and get FREE SHIPPING

  • AP Series LED Compact Display Light phi 16, Round and Flat

AP Series LED Compact Display Light phi 16, Round and Flat AP6M122R

by IDEC
5.00 (1)
Item.#
06916384
Mfr.#
AP6M122R
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ambient Humidity
45-85%RH (no condensation)
Mounting Hole Diameter (phi mm)
16
Consumption Electric Current (mA)
11
Compatible Electric Wire (mm2)
0.75 (Maximum)
Shape
Fillister type (registered system)
Lens Color
Red
Withstand Voltage
Charged portion and non-charged portion interval: 1000V - 1 minute intervals
Insulation Resistance (Mohm)
Charged portion and non-charged portion interval: Over 100 (DC55V meggers)
Weight (g)
About 7.5
Operating Ambient Temperature (deg C)
-20 To 55 (No freeze)
Compatible Wire Diameter
phi1.0mm
Working Voltage (V)
DC24+/-10%
Reverse Voltage (V)
100
Protection Structure
IP65
Soldering Terminal
350deg C solder heat resistance Max (within 3 seconds)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ship maintenance
5
From Japan
On 2016-10-17 13:43:37
The parts I was looking for .... It is said that there is such a thing. Besides it is cheap.
This review is about item#6916366.