Buy more than* S$200* and get FREE SHIPPING

  • AP Series LED Compact Display Light phi 16, Round and Flat

AP Series LED Compact Display Light phi 16, Round and Flat AP6M122RPN10

by IDEC
3.50 (2)
Item.#
06916393
Mfr.#
AP6M122RPN10
Package Qty.
1Box(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Protection Structure
IP65
Weight (g)
About7.5
Operating Ambient Temperature (deg C)
-20 to 55(No freezing)
Compatible Wire Diameter
phi1.0mm
Working Voltage (V)
DC24+/-10%
Lens Color
Red
Insulation Resistance (Mohm)
Non-live parts between the live parts: more than 100 (DC500V mega)
Ambient Humidity
(Non-condensing) 45 to 85% RH
Mounting Hole Diameter (phi mm)
16
Consumption Electric Current (mA)
11
Compatible Electric Wire (mm2)
0.75(Max)
Reverse Voltage (V)
100
Soldering Terminal
350 deg C maximum solder heat (within 3 seconds)
Withstand Voltage
1000V · 1 minute: a non-live parts between the live parts
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Production of game machines (hobbies)
2
From Japan
On 2018-02-07 10:11:02
I want a screw terminal. Or with a lead wire is better. I want to avoid soldering work.
This review is about item#6916463.
Ship maintenance
5
From Japan
On 2016-10-17 13:43:37
The parts I was looking for .... It is said that there is such a thing. Besides it is cheap.
This review is about item#6916366.