Buy more than* S$200* and get FREE SHIPPING

  • AP Series LED Compact Display Light phi 16, Round and Flat

AP Series LED Compact Display Light phi 16, Round and Flat AP6M122Y

by IDEC
5.00 (1)
Item.#
06916427
Mfr.#
AP6M122Y
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.29 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Consumption Electric Current (mA)
11
Compatible Electric Wire (mm2)
0.75(Max)
Reverse Voltage (V)
100
Protection Structure
IP65
Weight (g)
About7.5
Operating Ambient Temperature (deg C)
-20 to 55(No freezing)
Withstand Voltage
1000V · 1 minute: a non-live parts between the live parts
Compatible Wire Diameter
phi1.0mm
Working Voltage (V)
DC24+/-10%
Lens Color
Yellow
Ambient Humidity
(Non-condensing) 45 to 85% RH
Mounting Hole Diameter (phi mm)
16
Insulation Resistance (Mohm)
Non-live parts between the live parts: more than 100 (DC500V mega)
Soldering Terminal
350 deg C maximum solder heat (within 3 seconds)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ship maintenance
5
From Japan
On 2016-10-17 13:43:37
The parts I was looking for .... It is said that there is such a thing. Besides it is cheap.
This review is about item#6916366.