Buy more than* S$200* and get FREE SHIPPING

  • phi 22 HW Series for Emergency Stop Push Button Switch

phi 22 HW Series for Emergency Stop Push Button Switch HW1E-BV402R

by IDEC
3.00 (1)
Item.#
06916743
Mfr.#
HW1E-BV402R
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
22
Material (ring)
Made of resin
Contact Arrangement
2b
Button Color
Red
Button Shape
Large-sized push lock turn reset (phi40)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Emergency stop of equipment As a main switch
3
From Japan
On 2015-11-22 02:10:29
usually
This review is about item#06916743.