Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 22 HW Series for Emergency Stop Push Button Switch

phi 22 HW Series for Emergency Stop Push Button Switch HW1E-BV411R

by IDEC
3.00 (1)
Item.#
06916752
Mfr.#
HW1E-BV411R
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
22
Button Shape
Large Push-lock, turn-reset (phi40)
Material (ring)
Resin
Button Color
Red
Contact Arrangement
1a1b
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Emergency stop of equipment As a main switch
3
From Japan
On 2015-11-22 02:10:29
usually
This review is about item#06916743.