Buy more than* S$200* and get FREE SHIPPING

  • phi 22 HW Series for Emergency Stop Push Button Switch

phi 22 HW Series for Emergency Stop Push Button Switch HW1B-V301R

by IDEC
5.00 (1)
Item.#
06916786
Mfr.#
HW1B-V301R
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ring)
Made of resin
Button Color
Red
Shape
Medium size push lock turn reset (phi29)
Mounting Hole Diameter (phi mm)
22
Contact Arrangement
1b
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange broken buttons when moving equipment
5
From Japan
On 2013-05-17 14:50:02
It is devised so that the terminal part can be easily attached even with the R terminal. The attentiveness of these details is unique to Japan. Of course there is no problem with basic functions. From now on, we would like to give priority to Izumi Electric made.
This review is about item#06916786.