Buy more than* S$200* and get FREE SHIPPING

  • phi 22 HW Series for Emergency Stop Push Button Switch

phi 22 HW Series for Emergency Stop Push Button Switch HW1B-V402R

by IDEC
5.00 (1)
Item.#
06916831
Mfr.#
HW1B-V402R
Package Qty.
1PC
Ship pack of
1
23.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ring)
Resin
Button Color
Red
Mounting Hole Diameter (phi mm)
22
Contact Arrangement
2b
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of buttons broken at the time of equipment move
5
From Japan
On 2013-05-17 14:50:02
Terminal portion has been designed to be easy to put in R terminal. Attentive of these small part. It is made in Japan unique. Of course you do not have the basic function is a problem. In the future, we want to give priority to made IDEC Izumi.
This review is about item#06916786.