Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series for Emergency Stop Push Button Switch

phi 22 Tw Series for Emergency Stop Push Button Switch AVW301R

by IDEC
Item.#
06916883
Mfr.#
AVW301R
Package Qty.
1PC
Ship pack of
1
20.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Button Color
Red
Contact Arrangement
1b
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 - 80
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Button Shape
medium size(phi29)
Material (ring)
Aluminum
Operating Ambient Temperature (deg C)
-25-50 (however, no freezing)
Opreration Method
Push-lock turn-reset
Ambient Humidity
45-85%RH (however, no condensation)