Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series for Emergency Stop Push Button Switch

phi 22 Tw Series for Emergency Stop Push Button Switch AVW322R

by IDEC
Item.#
06916953
Mfr.#
AVW322R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Storage Temperature (DegreeC)
-40 to 80
Button Color
Red
Contact Arrangement
2a2b
Mounting Hole Diameter (phi mm)
22
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Opreration Method
Push-lock, turn-reset
Button Shape
Medium size (phi29)
Material (ring)
Aluminum
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Ambient Humidity
45 to 85% RH (provided that no condensation)