Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series Push Button Switch Large

phi 22 Tw Series Push Button Switch Large AVW401R

by IDEC
4.00 (3)
Item.#
06916971
Mfr.#
AVW401R
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Button Shape
Large type (phi40)
Material (ring)
Aluminum
Operating Ambient Temperature (deg C)
-25-50 (however, no freezing)
Opreration Method
Push-lock turn-reset
Ambient Humidity
45-85%RH (however, no condensation)
Contact Arrangement
1b
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 - 80
Button Color
Red
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Emergency stop pushbutton switch
5
From Japan
On 2018-02-07 17:41:28
I think that among the φ22, it is the most solid product. Since the point of contact of the emergency stop switch is rarely worse, the physical ruggedness will be the length of the life as it is.
This review is about item#6916971.
Agricultural machines
5
From Japan
On 2017-05-05 21:18:11
It was a great help because we made 1.5 times the fixed price quoted in a specialty shop
This review is about item#6916987.
For equipment maintenance
2
From Japan
On 2014-07-03 15:57:53
Emergency stop button is pushed and it is good to understand even when it is in locked state and when not pressed clearly, but this product has few strokes and it is difficult to understand by putting it. It is easy to buy when the stroke length is specified.
This review is about item#06916971.