Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • phi 22 Tw Series Push Button Switch Large

phi 22 Tw Series Push Button Switch Large AVW403R

by IDEC
4.00 (3)
Item.#
06916996
Mfr.#
AVW403R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
33.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Button Shape
Large (phi40)
Material (ring)
Aluminum
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Push-lock, turn-reset
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Contact Arrangement
3b
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 to 80
Button Color
Red
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Emergency stop pushbutton switch
5
From Japan
On 2018-02-07 17:41:28
I think that among the φ22, it is the most solid product. Since the point of contact of the emergency stop switch is rarely worse, the physical ruggedness will be the length of the life as it is.
This review is about item#6916971.
Agricultural machines
5
From Japan
On 2017-05-05 21:18:11
It was a great help because we made 1.5 times the fixed price quoted in a specialty shop
This review is about item#6916987.
For equipment maintenance
2
From Japan
On 2014-07-03 15:57:53
Emergency stop button is pushed and it is good to understand even when it is in locked state and when not pressed clearly, but this product has few strokes and it is difficult to understand by putting it. It is easy to buy when the stroke length is specified.
This review is about item#06916971.