Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series Push Button Switch Large

phi 22 Tw Series Push Button Switch Large AVW404R

by IDEC
3.50 (2)
Item.#
06917005
Mfr.#
AVW404R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.46 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Contact Arrangement
4b
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 to 80
Button Color
Red
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Material (ring)
Aluminum
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Push-lock, turn-reset
Button Shape
Large (phi40)
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Agricultural machines
5
From Japan
On 2017-05-05 21:18:11
It was a great help because we made 1.5 times the fixed price quoted in a specialty shop
This review is about item#6916987.
For equipment maintenance
2
From Japan
On 2014-07-03 15:57:53
Emergency stop button is pushed and it is good to understand even when it is in locked state and when not pressed clearly, but this product has few strokes and it is difficult to understand by putting it. It is easy to buy when the stroke length is specified.
This review is about item#06916971.