Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series Push Button Switch Large

phi 22 Tw Series Push Button Switch Large AVW410R

by IDEC
3.50 (2)
Item.#
06917014
Mfr.#
AVW410R
Package Qty.
1PC
Ship pack of
1
21.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opreration Method
Push-lock, turn-reset
Button Shape
Large (phi40)
Material (ring)
Aluminum
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Button Color
Red
Contact Arrangement
1a
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 to 80
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Agricultural machines
5
From Japan
On 2017-05-05 21:18:11
It was a great help because we made 1.5 times the fixed price quoted in a specialty shop
This review is about item#6916987.
For equipment maintenance
2
From Japan
On 2014-07-03 15:57:53
Emergency stop button is pushed and it is good to understand even when it is in locked state and when not pressed clearly, but this product has few strokes and it is difficult to understand by putting it. It is easy to buy when the stroke length is specified.
This review is about item#06916971.