Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series Push Button Switch Large
  • phi 22 Tw Series Push Button Switch Large
  • phi 22 Tw Series Push Button Switch Large

phi 22 Tw Series Push Button Switch Large AVW411R

by IDEC
2.00 (1)
Item.#
06917023
Mfr.#
AVW411R
Package Qty.
1PC
Ship pack of
1
25.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ring)
Aluminum
Operating Ambient Temperature (deg C)
-25-50 (however, no freeze)
Opreration Method
Push lock turn reset
Button Shape
Large type (phi40)
Ambient Humidity
45-85%RH (however, no condensation)
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 - 80
Button Color
Red
Contact Arrangement
1a1b
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Equipment for maintenance
2
From Japan
On 2014-07-03 15:57:53
In the case of the lock state by pressing the emergency stop button, but we say clearly what can be seen even from a distance when you're not pressed, this product is less stroke, confusing at first glance. Easy to buy and stroke length are noted.
This review is about item#06916971.