Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series Push Button Switch Large

phi 22 Tw Series Push Button Switch Large AVW422R

by IDEC
3.50 (2)
Item.#
06917041
Mfr.#
AVW422R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.61 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Opreration Method
Push-lock, turn-reset
Button Shape
Large (phi40)
Material (ring)
Aluminum
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Button Color
Red
Contact Arrangement
2a2b
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 to 80
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Agricultural machines
5
From Japan
On 2017-05-05 21:18:11
It was a great help because we made 1.5 times the fixed price quoted in a specialty shop
This review is about item#6916987.
Equipment for maintenance
2
From Japan
On 2014-07-03 15:57:53
In the case of the lock state by pressing the emergency stop button, but we say clearly what can be seen even from a distance when you're not pressed, this product is less stroke, confusing at first glance. Easy to buy and stroke length are noted.
This review is about item#06916971.