Buy more than* S$200* and get FREE SHIPPING

  • Selector Switch with Key

Selector Switch with Key HW1K-2B10

by IDEC
Item.#
06917145
Mfr.#
HW1K-2B10
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Key Fixture Specification
Right not missing
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
90
Opreration
Each position stop form
Number of Notches
2
Contact Arrangement
1a