Buy more than* S$200* and get FREE SHIPPING

  • Selector Switch with Key

Selector Switch with Key HW1K-2B11

by IDEC
Item.#
06917154
Mfr.#
HW1K-2B11
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opreration
Each position stop form
Number of Notches
2
Contact Arrangement
1a1b
Cylinder Cover Color
Black
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
90
Cylinder
Metal
Key Fixture Specification
Right not missing