Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Hw Series Emergency Stop Control Box

phi 22 Hw Series Emergency Stop Control Box HW1X-BV411R

by IDEC
4.67 (3)
Item.#
06917294
Mfr.#
HW1X-BV411R
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cover Color
Yellow
Button Color
Red
Conduit Port Size
box top and bottom, the knock out process is done at each one place
Compatible Electiric Wires
(Single track) below phi1.6 mm /baseup-15 (Stranded cable) less than 2.0mm2
Contact Arrangement
1a1b
Mounting Unit
HW1B-V4R
Shape
With phi40 large-sized push lock turn reset switch
Compatible Connector
G1/2 OR PG16 (HOWEVER, PRODUCT MADE OF RESIN)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Wood working platform
4
From Japan
On 2018-04-07 17:37:24
I would like to have a concrete explanation in the illustration that it is difficult to understand the wiring method.
This review is about item#6917285.
maintenance
5
From Japan
On 2017-05-09 17:25:54
At other contractors, it took time for delivery, but Monotaro san is very saved because there is always stock.
This review is about item#6917294.
Emergency stop of plant
5
From Japan
On 2013-02-21 20:51:54
Goods are very good Price range is a bit high High speed is very good
This review is about item#06917285.