Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Hw1S Shape / Bow Shackle 1.3T Handle Selector Switch
  • phi 22 Hw1S Shape / Bow Shackle 1.3T Handle Selector Switch
  • phi 22 Hw1S Shape / Bow Shackle 1.3T Handle Selector Switch

phi 22 Hw1S Shape / Bow Shackle 1.3T Handle Selector Switch HW1S-2T01

by IDEC
5.00 (2)
Item.#
06917303
Mfr.#
HW1S-2T01
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Material (ring)
Resin
Direction Display
White
Handle Color
Black
Number of Notches
2
Contact Arrangement
1b
Operating Portion Shape
Arrow-shaped handle
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
90
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting on control panel
5
From Japan
On 2014-03-07 20:56:14
I received the circuit change since the customer shipped near the control panel shipment and purchased it because I can not make it in time even if I place an order with an agent. It was very helpful to arrive the next day. Usability is very good.
This review is about item#06917346.
Utilization for plastics control board etc. in humid, trace water-wet environment
5
From Japan
On 2013-10-29 16:44:58
It is easy to recombine contacts and it is easy to repair and develop in the future such as ab / multistage. Since the table is plastic, the use feeling is good without corrosion even in a humid environment. There is some length on the back, so you need a clearance inside the box. Very easy to use.
This review is about item#06917425.