Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 22 Hw1S Shape / Bow Shackle 1.3T Handle Selector Switch

phi 22 Hw1S Shape / Bow Shackle 1.3T Handle Selector Switch HW1S-2T11

by IDEC
5.00 (2)
Item.#
06917346
Mfr.#
HW1S-2T11
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Direction Display
White
Handle Color
Black
Number of Notches
2
Contact Arrangement
1a1b
Operating Portion Shape
Arrow form handle
Opreration
Each position stop type
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
90
Material (ring)
Made of resin
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting on control panel
5
From Japan
On 2014-03-07 20:56:14
I received the circuit change since the customer shipped near the control panel shipment and purchased it because I can not make it in time even if I place an order with an agent. It was very helpful to arrive the next day. Usability is very good.
This review is about item#06917346.
Utilization for plastics control board etc. in humid, trace water-wet environment
5
From Japan
On 2013-10-29 16:44:58
It is easy to recombine contacts and it is easy to repair and develop in the future such as ab / multistage. Since the table is plastic, the use feeling is good without corrosion even in a humid environment. There is some length on the back, so you need a clearance inside the box. Very easy to use.
This review is about item#06917425.