Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Hw1S Shape / Bow Shackle 1.3T Handle Selector Switch

phi 22 Hw1S Shape / Bow Shackle 1.3T Handle Selector Switch HW1S-3T22N1

by IDEC
5.00 (2)
Item.#
06917434
Mfr.#
HW1S-3T22N1
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Color
Black
Number of Notches
3
Contact Arrangement
2a2b
Operating Portion Shape
Arrow form handle
Opreration
Stop types for every position
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
45
Material (ring)
Made of resin
Direction Display
White