Buy more than* S$200* and get FREE SHIPPING

  • Selector Switch TW Series

Selector Switch TW Series ASW2K11B

by IDEC
4.00 (1)
Item.#
06917592
Mfr.#
ASW2K11B
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
22
Opreration
Each position stop form
Number of Notches
2
Contact Arrangement
1a1b
Key Fixture Specification
Right not missing
Handle Shape
Key operation type
Notch Angle (Degree)
90
Material (ring)
Aluminum
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Optional opening of automatic door
4
From Japan
On 2013-11-19 13:37:20
When combining the board and this product, the slit interferes. Although it is presumed to be a slit meaning rotation prevention, it leads to an increase in cost of plate processing. Is it impossible to devise such a way that the product itself does not rotate?
This review is about item#59957021.