Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Phi 22 TW Series ASW L, Lever Handle Selector Switch

Phi 22 TW Series ASW L, Lever Handle Selector Switch ASW2L10

by IDEC
5.00 (1)
Item.#
06917671
Mfr.#
ASW2L10
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
90
Handle Shape
Lever type
Number of Notches
2
Contact Arrangement
1a1b
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control device
5
From Japan
On 2015-04-29 21:55:01
This series which is surely operated and prepared various variations is saved because it can correspond to many applications. Especially L-shaped long lever is recommended because it has good operation feeling.
This review is about item#59956154.