Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Phi 22 TW Series ASW L, Lever Handle Selector Switch

Phi 22 TW Series ASW L, Lever Handle Selector Switch ASW2L11

by IDEC
5.00 (1)
Item.#
06917687
Mfr.#
ASW2L11
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Contact Arrangement
1a1b
Handle Shape
Lever type
Number of Notches
2
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
90
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control device
5
From Japan
On 2015-04-29 21:55:01
This series which is surely operated and prepared various variations is saved because it can correspond to many applications. Especially L-shaped long lever is recommended because it has good operation feeling.
This review is about item#59956154.