Buy more than* S$200* and get FREE SHIPPING

  • Phi 22 TW Series ASW L, Lever Handle Selector Switch

Phi 22 TW Series ASW L, Lever Handle Selector Switch ASW2L20

by IDEC
5.00 (1)
Item.#
06917696
Mfr.#
ASW2L20
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
90
Handle Shape
Lever type
Number of Notches
2
Contact Arrangement
2a
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control device
5
From Japan
On 2015-04-29 21:55:01
This series which is surely operated and prepared various variations is saved because it can correspond to many applications. Especially L-shaped long lever is recommended because it has good operation feeling.
This review is about item#59956154.