Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series Asw / Bow Shackle 1.3T Handle Selector Switch

phi 22 Tw Series Asw / Bow Shackle 1.3T Handle Selector Switch ASW201

by IDEC
5.00 (5)
Item.#
06917723
Mfr.#
ASW201
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Shape
Arrow Type
Number of Notches
2
Contact Arrangement
1b
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
90
Material (ring)
Aluminum
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance parts
5
From Japan
On 2017-07-29 15:08:08
It seems that this series is physically sturdy in φ22.
This review is about item#6918091.
Machine power switch
5
From Japan
On 2016-11-01 11:08:05
It is not rarely broken, but I have bought it because there are times when the contact worsens once every few years. It is useful without trouble even after replacement
This review is about item#6917741.
Operation panel switch
5
From Japan
On 2016-09-29 23:38:06
Manufacturer Operation panel We are making, but there is no breakdown, no complaints.
This review is about item#6917766.
machine
5
From Japan
On 2015-09-10 06:20:36
good
This review is about item#06917723.
Control device fabrication
5
From Japan
On 2013-07-23 13:11:50
Ideal for normal work
This review is about item#06917766.