Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series Asw / Bow Shackle 1.3T Handle Selector Switch

phi 22 Tw Series Asw / Bow Shackle 1.3T Handle Selector Switch ASW202

by IDEC
5.00 (5)
Item.#
06917732
Mfr.#
ASW202
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
90
Material (ring)
Aluminum
Handle Shape
Arrow Type
Number of Notches
2
Contact Arrangement
2b
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance parts
5
From Japan
On 2017-07-29 15:08:08
It seems that this series is physically sturdy in φ22.
This review is about item#6918091.
Machine power switch
5
From Japan
On 2016-11-01 11:08:05
It is not rarely broken, but I have bought it because there are times when the contact worsens once every few years. It is useful without trouble even after replacement
This review is about item#6917741.
Operation panel switch
5
From Japan
On 2016-09-29 23:38:06
Manufacturer Operation panel We are making, but there is no breakdown, no complaints.
This review is about item#6917766.
machine
5
From Japan
On 2015-09-10 06:20:36
good
This review is about item#06917723.
Control device fabrication
5
From Japan
On 2013-07-23 13:11:50
Ideal for normal work
This review is about item#06917766.