Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 22 Tw Series Asw / Bow Shackle 1.3T Handle Selector Switch

phi 22 Tw Series Asw / Bow Shackle 1.3T Handle Selector Switch ASW211

by IDEC
5.00 (5)
Item.#
06917757
Mfr.#
ASW211
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Notch Angle (Degree)
90
TRUSCO Part Number
387-0405
Opreration
Stop types for every position
Mounting Hole Diameter (phi mm)
22
Contact Arrangement
1a1b
Material (ring)
Aluminum
Handle Shape
Arrow shaped
Number of Notches
2
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance parts
5
From Japan
On 2017-07-29 15:08:08
It seems that this series is physically sturdy in φ22.
This review is about item#6918091.
Machine power switch
5
From Japan
On 2016-11-01 11:08:05
It is not rarely broken, but I have bought it because there are times when the contact worsens once every few years. It is useful without trouble even after replacement
This review is about item#6917741.
Operation panel switch
5
From Japan
On 2016-09-29 23:38:06
Manufacturer Operation panel We are making, but there is no breakdown, no complaints.
This review is about item#6917766.
machine
5
From Japan
On 2015-09-10 06:20:36
good
This review is about item#06917723.
Control device fabrication
5
From Japan
On 2013-07-23 13:11:50
Ideal for normal work
This review is about item#06917766.