Buy more than* S$200* and get FREE SHIPPING

  • Phi 22 TW Series ASW L, Lever Handle Selector Switch

Phi 22 TW Series ASW L, Lever Handle Selector Switch ASW3L04

by IDEC
5.00 (1)
Item.#
06917863
Mfr.#
ASW3L04
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.44 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Material (ring)
Aluminum
Handle Shape
Lever type
Number of Notches
3
Contact Arrangement
4b
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control device
5
From Japan
On 2015-04-29 21:55:01
This operation is reliable and many variations were prepared series has survived because it corresponds to the number of applications. In particular L-shaped long lever is recommended because it is a sense of operation.
This review is about item#59956154.