Buy more than* S$200* and get FREE SHIPPING

  • Phi 22 TW Series ASW L, Lever Handle Selector Switch

Phi 22 TW Series ASW L, Lever Handle Selector Switch ASW33L20

by IDEC
5.00 (1)
Item.#
06918037
Mfr.#
ASW33L20
Package Qty.
1PC
Ship pack of
1
16.46 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
45
Material (ring)
Aluminum
Handle Shape
Lever type
Number of Notches
3
Contact Arrangement
2a
Opreration
Both return type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control device
5
From Japan
On 2015-04-29 21:55:01
This operation is reliable and many variations were prepared series has survived because it corresponds to the number of applications. In particular L-shaped long lever is recommended because it is a sense of operation.
This review is about item#59956154.