Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series Asw / Bow Shackle 1.3T Handle Selector Switch

phi 22 Tw Series Asw / Bow Shackle 1.3T Handle Selector Switch ASW3304

by IDEC
5.00 (4)
Item.#
06918073
Mfr.#
ASW3304
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.87 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Material (ring)
Aluminum
Handle Shape
Arrow Type
Number of Notches
3
Contact Arrangement
4b
Opreration
Both return type
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
45
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
The power switch on the machine
5
From Japan
On 2016-11-01 11:08:05
It is once contact in a few years is not a rare break point Because there are times when that becomes worse bought. Also come in handy without trouble after the exchange
This review is about item#6917741.
Operation panel selector switch
5
From Japan
On 2016-09-29 23:38:06
It produces manufacturing operation record, but failure, the claim is not.
This review is about item#6917766.
machine
5
From Japan
On 2015-09-10 06:20:36
good
This review is about item#06917723.
Control device fabrication
5
From Japan
On 2013-07-23 13:11:50
Ideal for normal work
This review is about item#06917766.