phi 22 Tw Series Asw / Bow Shackle 1.3T Handle Selector Switch ASW340
(5)
Item.#
06918134
Mfr.#
ASW340
Package Qty.
1PC
Ship pack of
1
Item Feature
Material (ring)
Aluminum
Handle Shape
Arrow shaped
Number of Notches
3
Contact Arrangement
4a
Opreration
Each position stop type
Mounting Hole Diameter (phi mm)
22
Notch Angle (Degree)
45
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Maintenance parts
From Japan
On 2017-07-29 15:08:08
It seems that this series is physically sturdy in φ22.
Machine power switch
From Japan
On 2016-11-01 11:08:05
It is not rarely broken, but I have bought it because there are times when the contact worsens once every few years. It is useful without trouble even after replacement
Operation panel switch
From Japan
On 2016-09-29 23:38:06
Manufacturer Operation panel We are making, but there is no breakdown, no complaints.
machine
From Japan
On 2015-09-10 06:20:36
good
Control device fabrication
From Japan
On 2013-07-23 13:11:50
Ideal for normal work
Customers Who Bought This Item Also Bought
Top