Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TW series Illuminated Pushbutton Switch Protrusion , Full Guard (LED) Momentary Type

TW series Illuminated Pushbutton Switch Protrusion , Full Guard (LED) Momentary Type ALFW21611DR

by IDEC
Item.#
06918195
Mfr.#
ALFW21611DR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
22
Working Voltage (V)
AC100/110
Button Shape
Round protrusion with Furugado
Lens Color
Red
Illumination Classification
LED
Opreration Method
Momentary
Contact Arrangement
1a1b