Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TW series Illuminated Pushbutton Switch Protrusion , Full Guard (LED) Momentary Type

TW series Illuminated Pushbutton Switch Protrusion , Full Guard (LED) Momentary Type ALFW21611DW

by IDEC
Item.#
06918204
Mfr.#
ALFW21611DW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
44.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Button Shape
Round protrusion with Furugado
Lens Color
Milky white
Illumination Classification
LED
Opreration Method
Momentary
Contact Arrangement
1a1b
Mounting Hole Diameter (phi mm)
22
Working Voltage (V)
AC100/110