|
TW series Illuminated Pushbutton Switch Protrusion , Full Guard (LED) Momentary Type ALFW21620DY
- Item.#
- 06918256
- Mfr.#
- ALFW21620DY
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Illumination Classification
- LED
- Opreration Method
- Momentary
- Contact Arrangement
- 2a
- Mounting Hole Diameter (phi mm)
- 22
- Working Voltage (V)
- AC100/110
- Button Shape
- Round protrusion with Furugado
- Lens Color
- Yellow
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought