Buy more than* S$200* and get FREE SHIPPING

  • TW series Illuminated Pushbutton Switch Protrusion , Full Guard (LED) Momentary Type

TW series Illuminated Pushbutton Switch Protrusion , Full Guard (LED) Momentary Type ALFW22201DR

by IDEC
Item.#
06918292
Mfr.#
ALFW22201DR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Contact Arrangement
1b
Mounting Hole Diameter (phi mm)
22
Working Voltage (V)
AC/DC24
Button Shape
Round protrusion with Furugado
Lens Color
Red
Illumination Classification
LED