Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 22 Hw Series Push Button Switch Mechanism
  • phi 22 Hw Series Push Button Switch Mechanism
  • phi 22 Hw Series Push Button Switch Mechanism

phi 22 Hw Series Push Button Switch Mechanism HW1B-M101R

by IDEC
5.00 (4)
Item.#
06918886
Mfr.#
HW1B-M101R
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Button Shape
Flat type(phi23)
Material (ring)
Made of resin
Operating Ambient Temperature (deg C)
-25 To 60 (However, no freeze)
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Button Color
Red
Contact Arrangement
1b
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 - 80
Ambient Humidity
45-85%RH (however, no condensation)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Automatic sprinkler manual side activation button
5
From Japan
On 2017-06-28 12:28:24
I bought it because of the price, why not satisfactory. If you dare give me an order I hope to reduce the total height by 1 cm more.
This review is about item#6919001.
Repair of German equipment
5
From Japan
On 2016-06-14 19:28:58
I wanted the switch of 2a1b immediately, but the delivery time of 2a2b was over 5 days ... despaired, but I recalled that if I switch with IDEC it can be used as 2a 2a by combining two switches 2a and 2b.
This review is about item#06919035.
Control panel switch exchange
5
From Japan
On 2016-01-16 16:31:36
It was easy to install and it was good
This review is about item#06918992.
Control panel production
5
From Japan
On 2013-11-18 17:17:37
Quick installation with one touch
This review is about item#06918886.