Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Hw Series Push Button Switch Mechanism

phi 22 Hw Series Push Button Switch Mechanism HW1B-M101S

by IDEC
5.00 (3)
Item.#
06918895
Mfr.#
HW1B-M101S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 to 80
Button Color
Blue
Contact Arrangement
1b
Ambient Humidity
45 to 85% RH (provided that no condensation)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 60
Opreration Method
Momentary
Button Shape
Flat (phi23)
Material (ring)
Resin
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of the German-made equipment
5
From Japan
On 2016-06-14 19:28:58
2a1b contact of the switch was immediately wanted, delivery time of 2a2b more than 5 days ... It was nearly in despair, but I remembered that that can be used as a 2a2b a combination of the two switch 2 of the switch if 2a and 2b of the IDEC.
This review is about item#06919035.
Control panel switch exchange
5
From Japan
On 2016-01-16 16:31:36
Attached was good and easy
This review is about item#06918992.
Control panel production
5
From Japan
On 2013-11-18 17:17:37
Mounting is fast at the touch of a button
This review is about item#06918886.