Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Hw Series Push Button Switch Mechanism

phi 22 Hw Series Push Button Switch Mechanism HW1B-M102B

by IDEC
5.00 (3)
Item.#
06918922
Mfr.#
HW1B-M102B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.85 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Storage Temperature (DegreeC)
-40 to 80
Button Color
Black
Contact Arrangement
2b
Mounting Hole Diameter (phi mm)
22
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Opreration Method
Momentary
Button Shape
Flat (phi23)
Material (ring)
Resin
Operating Ambient Temperature (deg C)
(No freezing) -25 to 60
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of German equipment
5
From Japan
On 2016-06-14 19:28:58
I wanted the switch of 2a1b immediately, but the delivery time of 2a2b was over 5 days ... despaired, but I recalled that if I switch with IDEC it can be used as 2a 2a by combining two switches 2a and 2b.
This review is about item#06919035.
Control panel switch exchange
5
From Japan
On 2016-01-16 16:31:36
It was easy to install and it was good
This review is about item#06918992.
Control panel production
5
From Japan
On 2013-11-18 17:17:37
Quick installation with one touch
This review is about item#06918886.