Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Hw Series Push Button Switch Mechanism

phi 22 Hw Series Push Button Switch Mechanism HW1B-M102W

by IDEC
5.00 (3)
Item.#
06918965
Mfr.#
HW1B-M102W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.86 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 to 80
Button Color
White
Contact Arrangement
2b
Ambient Humidity
45 to 85% RH (provided that no condensation)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 60
Opreration Method
Momentary
Button Shape
Flat (phi23)
Material (ring)
Resin
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of the German-made equipment
5
From Japan
On 2016-06-14 19:28:58
2a1b contact of the switch was immediately wanted, delivery time of 2a2b more than 5 days ... It was nearly in despair, but I remembered that that can be used as a 2a2b a combination of the two switch 2 of the switch if 2a and 2b of the IDEC.
This review is about item#06919035.
Control panel switch exchange
5
From Japan
On 2016-01-16 16:31:36
Attached was good and easy
This review is about item#06918992.
Control panel production
5
From Japan
On 2013-11-18 17:17:37
Mounting is fast at the touch of a button
This review is about item#06918886.