Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Hw Series Push Button Switch Mechanism
  • phi 22 Hw Series Push Button Switch Mechanism
  • phi 22 Hw Series Push Button Switch Mechanism

phi 22 Hw Series Push Button Switch Mechanism HW1B-M110G

by IDEC
5.00 (4)
Item.#
06918992
Mfr.#
HW1B-M110G
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Button Shape
Flat type(phi23)
Material (ring)
Made of resin
Operating Ambient Temperature (deg C)
-25 To 60 (However, no freeze)
Opreration Method
Momentary
Ambient Humidity
45-85%RH (however, no condensation)
Contact Arrangement
1a
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 - 80
Button Color
Green
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Automatic sprinkler manual side activation button
5
From Japan
On 2017-06-28 12:28:24
I bought it because of the price, why not satisfactory. If you dare give me an order I hope to reduce the total height by 1 cm more.
This review is about item#6919001.
Repair of German equipment
5
From Japan
On 2016-06-14 19:28:58
I wanted the switch of 2a1b immediately, but the delivery time of 2a2b was over 5 days ... despaired, but I recalled that if I switch with IDEC it can be used as 2a 2a by combining two switches 2a and 2b.
This review is about item#06919035.
Control panel switch exchange
5
From Japan
On 2016-01-16 16:31:36
It was easy to install and it was good
This review is about item#06918992.
Control panel production
5
From Japan
On 2013-11-18 17:17:37
Quick installation with one touch
This review is about item#06918886.