Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Hw Series Push Button Switch Mechanism

phi 22 Hw Series Push Button Switch Mechanism HW1B-M110Y

by IDEC
5.00 (3)
Item.#
06919026
Mfr.#
HW1B-M110Y
Package Qty.
1PC
Ship pack of
1
6.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ring)
Made of resin
Operating Ambient Temperature (deg C)
-25 To 60 (However, no freeze)
Opreration Method
Momentary
Button Shape
Flat type(phi23)
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 - 80
Button Color
Yellow
Contact Arrangement
1a
Ambient Humidity
45-85%RH (however, no condensation)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of the German-made equipment
5
From Japan
On 2016-06-14 19:28:58
2a1b contact of the switch was immediately wanted, delivery time of 2a2b more than 5 days ... It was nearly in despair, but I remembered that that can be used as a 2a2b a combination of the two switch 2 of the switch if 2a and 2b of the IDEC.
This review is about item#06919035.
Control panel switch exchange
5
From Japan
On 2016-01-16 16:31:36
Attached was good and easy
This review is about item#06918992.
Control panel production
5
From Japan
On 2013-11-18 17:17:37
Mounting is fast at the touch of a button
This review is about item#06918886.