Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Phi 22 HW Series Collisional Push Button Switch Mechanism

Phi 22 HW Series Collisional Push Button Switch Mechanism HW1B-M210G

by IDEC
Item.#
06919351
Mfr.#
HW1B-M210G
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Ambient Temperature (deg C)
-25 - 60 (with no freezing)
Opreration Method
Momentary
Button Shape
Protrusion (phi23)
Material (ring)
Resin
Ambient Humidity
45 - 85% RH (provided that no condensation)
Storage Temperature (DegreeC)
-40 - 80
Button Color
Green
Contact Arrangement
1a
Mounting Hole Diameter (phi mm)
22
Rated Current (A)
Resistive load DC24V: 8 DC48V: 4 DC110V/125V: 2.2 AC24V: 10 AC50V: 10 AC110V/125V: 10 AC220V/250V: 6 AC440V: 2