Buy more than* S$200* and get FREE SHIPPING

  • Phi 22 HW Series Push Button Switch Mechanism Large Size

Phi 22 HW Series Push Button Switch Mechanism Large Size HW1B-M401R

by IDEC
Item.#
06919963
Mfr.#
HW1B-M401R
Package Qty.
1PC
Ship pack of
1
9.68 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Button Color
Red
Contact Arrangement
1b
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 - 80
Rated Current (A)
Resistive load DC24V: 8 DC48V: 4 DC110V/125V: 2.2 AC24V: 10 AC50V: 10 AC110V/125V: 10 AC220V/250V: 6 AC440V: 2
Button Shape
Large (phi29)
Material (ring)
Resin
Operating Ambient Temperature (deg C)
-25 - 60 (with no freezing)
Opreration Method
Momentary
Ambient Humidity
45 - 85% RH (provided that no condensation)