|
Phi 22 HW Series Push Button Switch Mechanism Large Size HW1B-M410S
- Item.#
- 06920094
- Mfr.#
- HW1B-M410S
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Mounting Hole Diameter (phi mm)
- 22
- Storage Temperature (DegreeC)
- -40 to 80
- Button Color
- Blue
- Contact Arrangement
- 1a
- Ambient Humidity
- 45 to 85% RH (provided that no condensation)
- Operating Ambient Temperature (deg C)
- (No freezing) -25 to 60
- Opreration Method
- Momentary
- Button Shape
- Large (phi29)
- Material (ring)
- Resin
- Rated Current (A)
- Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought