Buy more than* S$200* and get FREE SHIPPING

  • Phi 22 HW Series Push Button Switch Mechanism Large Size

Phi 22 HW Series Push Button Switch Mechanism Large Size HW1B-M411Y

by IDEC
Item.#
06920173
Mfr.#
HW1B-M411Y
Package Qty.
1PC
Ship pack of
1
13.84 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Operating Ambient Temperature (deg C)
(No freezing) -25 to 60
Opreration Method
Momentary
Button Shape
Large (phi29)
Material (ring)
Resin
Ambient Humidity
45 to 85% RH (provided that no condensation)
Storage Temperature (DegreeC)
-40 to 80
Button Color
Yellow
Contact Arrangement
1a1b
Mounting Hole Diameter (phi mm)
22
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2