Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series Push Button Switch Mechanism

phi 22 Tw Series Push Button Switch Mechanism ABW101B

by IDEC
4.50 (4)
Item.#
06920304
Mfr.#
ABW101B
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 - 80
Button Color
Black
Contact Arrangement
1b
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Operating Ambient Temperature (deg C)
-25-50 (however, no freezing)
Opreration Method
Momentary
Button Shape
Flat type(phi24)
Material (ring)
Aluminum
Ambient Humidity
45-85%RH (however, no condensation)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used as an electric lock unlock button
5
From Japan
On 2016-11-26 19:06:52
It is a product with excellent durability. It is a good place for Mr. Monotaro to be able to immediately deliver from this one.
This review is about item#6920453.
Repair of control panel
3
From Japan
On 2016-10-22 22:14:51
I would like the notation of mounting dimensions in drawings.
This review is about item#6920462.
Existing, maintenance of control panel
5
From Japan
On 2015-08-11 17:21:59
Both price and product are satisfactory.
This review is about item#06920532.
Operation panel in the machine
5
From Japan
On 2014-03-23 16:13:06
IDEC No problem I want the contacts to be the same 30
This review is about item#06920453.