Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 22 Tw Series Push Button Switch Mechanism

phi 22 Tw Series Push Button Switch Mechanism ABW102W

by IDEC
4.50 (4)
Item.#
06920401
Mfr.#
ABW102W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Button Color
White
Contact Arrangement
2b
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 to 80
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Button Shape
Flat (phi24)
Material (ring)
Aluminum
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Momentary
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used as an electric lock unlock button
5
From Japan
On 2016-11-26 19:06:52
It is a product with excellent durability. It is a good place for Mr. Monotaro to be able to immediately deliver from this one.
This review is about item#6920453.
Repair of control panel
3
From Japan
On 2016-10-22 22:14:51
I would like the notation of mounting dimensions in drawings.
This review is about item#6920462.
Existing, maintenance of control panel
5
From Japan
On 2015-08-11 17:21:59
Both price and product are satisfactory.
This review is about item#06920532.
Operation panel in the machine
5
From Japan
On 2014-03-23 16:13:06
IDEC No problem I want the contacts to be the same 30
This review is about item#06920453.