phi 22 Tw Series Push Button Switch Mechanism ABW102Y
(4)
Item.#
06920417
Mfr.#
ABW102Y
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 to 80
Button Color
Yellow
Contact Arrangement
2b
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Momentary
Button Shape
Flat (phi24)
Material (ring)
Aluminum
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Used as an electric lock unlock button
From Japan
On 2016-11-26 19:06:52
It is a product with excellent durability. It is a good place for Mr. Monotaro to be able to immediately deliver from this one.
Repair of control panel
From Japan
On 2016-10-22 22:14:51
I would like the notation of mounting dimensions in drawings.
Existing, maintenance of control panel
From Japan
On 2015-08-11 17:21:59
Both price and product are satisfactory.
Operation panel in the machine
From Japan
On 2014-03-23 16:13:06
IDEC No problem I want the contacts to be the same 30
Customers Who Bought This Item Also Bought
Top