Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series Push Button Switch Mechanism

phi 22 Tw Series Push Button Switch Mechanism ABW111R

by IDEC
4.50 (4)
Item.#
06920532
Mfr.#
ABW111R
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Button Shape
Flat type(phi24)
Material (ring)
Aluminum
Operating Ambient Temperature (deg C)
-25-50 (however, no freezing)
Opreration Method
Momentary
Ambient Humidity
45-85%RH (however, no condensation)
Contact Arrangement
1a1b
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 - 80
Button Color
Red
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
It is used to put the remaining hot water in the washing machine.
4
From Japan
On 2013-12-03 23:25:31
Since the water supply hose is long, it can be cut and used at any length, so the feeling of use is good. When entering the clothing room from the bathroom put a switch in the tab, wipe the body, just when the clothes change to pajamas will accumulate a good amount of water. In the past, I was drawing about 6 cups with a poly bucket. Our house is washing with late-night cheap electricity so it is convenient without wasting time and effort. I am concerned about the sound of some pumps groaning but I am satisfied with the ease of handling at this price.
This review is about item#08633195.
Dirt Removal
5
From Japan
On 2013-11-14 15:13:26
Easy to use and good products.
This review is about item#09387427.
Ceiling inspection port installation
5
From Japan
On 2013-11-06 13:48:48
Thickness is 29.6 - 1.5 = 28.1 and the ceiling fits 9 mm board + M bar under the parent bar, so it is handy.
This review is about item#40313357.
Sewage drainage
5
From Japan
On 2013-06-09 09:32:45
It is good to be compact.
This review is about item#07007847.